Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminal Blocks, PBT2 Series
PBT2-12-250-F
Ilsco Terminal Blocks, PBT2 Series
INS (12) 250-6,4/0FX,2/0M,3/0D LO
MFG Item Number
PBT2-12-250-F
This item cannot be canceled or returned
Description
Terminal Blocks, PBT2 Series
INS (12) 250-6,4/0FX,2/0M,3/0D LO
Specifications
Specifications
| Manufacturer Part Number |
PBT2-12-250-F |
| Manufacturer |
Ilsco |
| Product Series |
PBT2 |
| Family Series |
Ilsco Terminal Blocks, PBT2 Series |
| Description |
INS (12) 250-6,4/0FX,2/0M,3/0D LO DBL SSCR T UL CSA |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
6 AWG-250 MCM |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.979 lbs |
PBT2-12-250-F
Ilsco Terminal Blocks, PBT2 Series