Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTD-13-500 Ilsco Terminal Blocks, NIMBUS Series, INSUL AL MECH (13) 600-4 DUAL T UL
MFG Item Number
PBTD-13-500
PBTD-13-500 Ilsco Terminal Blocks, NIMBUS Series, INSUL AL MECH (13) 600-4 DUAL T UL
MFG Item Number
PBTD-13-500
This item cannot be canceled or returned
Description
Terminal Blocks, NIMBUS Series
INSUL AL MECH (13) 600-4 DUAL T UL
NIMBUS Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBTD-13-500 |
| Manufacturer |
Ilsco |
| Product Series |
NIMBUS |
| Family Series |
Ilsco Terminal Blocks, NIMBUS Series |
| Description |
INSUL AL MECH (13) 600-4 DUAL T UL CSA |
| Number of Poles |
13 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
4 AWG-600 MCM |
| Current Rating |
475 A |
| Color |
Black |
| Wire Entry Position |
Side |
| Approvals |
CSA, UL |
| Comments |
Insulated multi-tap connector, Dual sided entry |
| Net Weight |
0 lbs |
| Gross Weight |
3.728 lbs |
PBTD-13-500
Ilsco Terminal Blocks, NIMBUS Series