Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTD-4-3/0-M-F Ilsco Terminal Blocks, NIMBUS Series, INS (4) 3/0-6,2/0-6FX,1-6M T U L CSA
MFG Item Number
PBTD-4-3/0-M-F
PBTD-4-3/0-M-F Ilsco Terminal Blocks, NIMBUS Series, INS (4) 3/0-6,2/0-6FX,1-6M T U L CSA
MFG Item Number
PBTD-4-3/0-M-F
This item cannot be canceled or returned
Description
Terminal Blocks, NIMBUS Series
INS (4) 3/0-6,2/0-6FX,1-6M T U L CSA
NIMBUS Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBTD-4-3/0-M-F |
| Manufacturer |
Ilsco |
| Product Series |
NIMBUS |
| Family Series |
Ilsco Terminal Blocks, NIMBUS Series |
| Description |
INS (4) 3/0-6,2/0-6FX,1-6M T U L CSA |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
6-3/0 AWG |
| Current Rating |
225 A |
| Color |
Black |
| Wire Entry Position |
Side |
| Approvals |
CSA, UL |
| Comments |
Insulated multi-tap connector, Dual sided entry, Mountable, Flexible |
| Net Weight |
0 lbs |
| Gross Weight |
0.551 lbs |
PBTD-4-3/0-M-F
Ilsco Terminal Blocks, NIMBUS Series