Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTFML-1/0-06-D Ilsco Terminal Blocks, PBTFML Series, INS (6) 1-14 H,I,K, DLO 2-14 M DEL
MFG Item Number
PBTFML-1/0-06-D
PBTFML-1/0-06-D Ilsco Terminal Blocks, PBTFML Series, INS (6) 1-14 H,I,K, DLO 2-14 M DEL
MFG Item Number
PBTFML-1/0-06-D
This item cannot be canceled or returned
Description
Terminal Blocks, PBTFML Series
INS (6) 1-14 H,I,K, DLO 2-14 M DEL
PBTFML Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBTFML-1/0-06-D |
| Manufacturer |
Ilsco |
| Product Series |
PBTFML |
| Family Series |
Ilsco Terminal Blocks, PBTFML Series |
| Description |
INS (6) 1-14 H,I,K, DLO 2-14 M DEL KIT T UL CSA |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-1/0 AWG |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.594 lbs |
PBTFML-1/0-06-D
Ilsco Terminal Blocks, PBTFML Series