Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTFML-1/0-12-D-H Ilsco Terminal Blocks, PBTFML Series, INS (12) 1-14 H,I,K, DLO 2-14 M
MFG Item Number
PBTFML-1/0-12-D-H
PBTFML-1/0-12-D-H Ilsco Terminal Blocks, PBTFML Series, INS (12) 1-14 H,I,K, DLO 2-14 M
MFG Item Number
PBTFML-1/0-12-D-H
This item cannot be canceled or returned
Description
Terminal Blocks, PBTFML Series
INS (12) 1-14 H,I,K, DLO 2-14 M
PBTFML Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBTFML-1/0-12-D-H |
| Manufacturer |
Ilsco |
| Product Series |
PBTFML |
| Family Series |
Ilsco Terminal Blocks, PBTFML Series |
| Description |
INS (12) 1-14 H,I,K, DLO 2-14 M DEL HV KIT T UL CSA |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-1/0 AWG |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.997 lbs |
PBTFML-1/0-12-D-H
Ilsco Terminal Blocks, PBTFML Series