Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTI-2-4-F-GRN Ilsco Terminal Blocks, PBTI Series, INS (2) 8-14 H,I,K,M,DLO GRN CAP
MFG Item Number
PBTI-2-4-F-GRN
PBTI-2-4-F-GRN Ilsco Terminal Blocks, PBTI Series, INS (2) 8-14 H,I,K,M,DLO GRN CAP
MFG Item Number
PBTI-2-4-F-GRN
This item cannot be canceled or returned
Description
Terminal Blocks, PBTI Series
INS (2) 8-14 H,I,K,M,DLO GRN CAP
Specifications
Specifications
| Manufacturer Part Number |
PBTI-2-4-F-GRN |
| Manufacturer |
Ilsco |
| Product Series |
PBTI |
| Family Series |
Ilsco Terminal Blocks, PBTI Series |
| Description |
INS (2) 8-14 H,I,K,M,DLO GRN CAP T UL CSA |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-4 AWG |
| Color |
Black |
| Approvals |
UL |
| Comments |
Green screw caps |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.085 lbs |
PBTI-2-4-F-GRN
Ilsco Terminal Blocks, PBTI Series