Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTI-4-1/0-F-RED Ilsco Terminal Blocks, PBTI Series, INS (4) 1-14 H,I,K,DLO 2-14 M RED
MFG Item Number
PBTI-4-1/0-F-RED
PBTI-4-1/0-F-RED Ilsco Terminal Blocks, PBTI Series, INS (4) 1-14 H,I,K,DLO 2-14 M RED
MFG Item Number
PBTI-4-1/0-F-RED
This item cannot be canceled or returned
Description
Terminal Blocks, PBTI Series
INS (4) 1-14 H,I,K,DLO 2-14 M RED
Specifications
Specifications
| Manufacturer Part Number |
PBTI-4-1/0-F-RED |
| Manufacturer |
Ilsco |
| Product Series |
PBTI |
| Family Series |
Ilsco Terminal Blocks, PBTI Series |
| Description |
INS (4) 1-14 H,I,K,DLO 2-14 M RED CAP T UL CSA |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-1/0 AWG |
| Color |
Black |
| Approvals |
UL |
| Comments |
Red screw caps |
| Net Weight |
0 lbs |
| Gross Weight |
0.235 lbs |
PBTI-4-1/0-F-RED
Ilsco Terminal Blocks, PBTI Series