Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTI-4-4-F-BLK Ilsco Terminal Blocks, PBTI Series, INS (4) 8-14 H,I,K,M,DLO BLK CAP
MFG Item Number
PBTI-4-4-F-BLK
PBTI-4-4-F-BLK Ilsco Terminal Blocks, PBTI Series, INS (4) 8-14 H,I,K,M,DLO BLK CAP
MFG Item Number
PBTI-4-4-F-BLK
This item cannot be canceled or returned
Description
Terminal Blocks, PBTI Series
INS (4) 8-14 H,I,K,M,DLO BLK CAP
Specifications
Specifications
| Manufacturer Part Number |
PBTI-4-4-F-BLK |
| Manufacturer |
Ilsco |
| Product Series |
PBTI |
| Family Series |
Ilsco Terminal Blocks, PBTI Series |
| Description |
INS (4) 8-14 H,I,K,M,DLO BLK CAP T UL CSA |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-4 AWG |
| Color |
Black |
| Approvals |
UL |
| Comments |
Black screw caps |
| Net Weight |
0 lbs |
| Gross Weight |
0.057 lbs |
PBTI-4-4-F-BLK
Ilsco Terminal Blocks, PBTI Series