Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NIMBUS Series Information
| Manufacturer Part Number | PBTS-3-3/0 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | NIMBUS |
| Family Series | Ilsco Terminal Blocks, NIMBUS Series |
| Description | INSUL AL MECH (3) 3/0-6 SGL T UL CSA |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 6-3/0 AWG |
| Current Rating | 225 A |
| Color | Black |
| Wire Entry Position | Side |
| Approvals | CSA, UL |
| Comments | Insulated multi-tap connector, Single sided entry |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.28 lbs |