Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBTS-5-1/0 Ilsco Terminal Blocks, NIMBUS Series, INSUL AL MECH (5) 1/0-14 SGL T UL
MFG Item Number
PBTS-5-1/0
PBTS-5-1/0 Ilsco Terminal Blocks, NIMBUS Series, INSUL AL MECH (5) 1/0-14 SGL T UL
MFG Item Number
PBTS-5-1/0
This item cannot be canceled or returned
Description
Terminal Blocks, NIMBUS Series
INSUL AL MECH (5) 1/0-14 SGL T UL
NIMBUS Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBTS-5-1/0 |
| Manufacturer |
Ilsco |
| Product Series |
NIMBUS |
| Family Series |
Ilsco Terminal Blocks, NIMBUS Series |
| Description |
INSUL AL MECH (5) 1/0-14 SGL T UL CSA |
| Number of Poles |
5 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-1/0 AWG |
| Current Rating |
170 A |
| Color |
Black |
| Wire Entry Position |
Side |
| Approvals |
CSA, UL |
| Comments |
Insulated multi-tap connector, Single sided entry, Flexible |
| Net Weight |
0 lbs |
| Gross Weight |
0.32 lbs |
PBTS-5-1/0
Ilsco Terminal Blocks, NIMBUS Series