Series Information
| Manufacturer Part Number | PBW-2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Enclosures |
| Description | 22Mm Gray 2 Hole Enclosure |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Hole Size | 22 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 2 " |
| Nominal Width | 3 " |
| Nominal Depth | 4 " |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 4, NEMA 4X |
| Approvals | CE, cULus |
| Net Weight | 0.334 lbs |
| Gross Weight | 0.334 lbs |