PBXD25
Wiegmann Enclosures, PBXD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBXD25

Wiegmann Enclosures, PBXD Series

PBXD25

Wiegmann Enclosures, PBXD Series
N4 30.5 MM 25 DEEP PB 14X13X4.7 CS -GRY
MFG Item Number
PBXD25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBXD Series
Item #
PBXD25
N4 30.5 MM 25 DEEP PB 14X13X4.7 CS -GRY

PBXD Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PBXD Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. Extra deep design accomodates additional contact blocks for pushbuttons.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PBXD25
Manufacturer Wiegmann
Product Series PBXD
Family Series Wiegmann Enclosures, PBXD Series
Description N4 30.5 MM 25 Deep Pushbutton Enclosure 14X13X4.7 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 15 "
Nominal Width 13 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
1437X
1437X
Hammond Manufacturing Enclosures, 1437 Series
PB25
PB25
Wiegmann Enclosures, PB Series