PBXD4
Wiegmann Enclosures, PBXD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PBXD4 Wiegmann Enclosures, PBXD Series, N4 30.5 MM 4 DEEP PB 10X4X4.7 CS -GRY
MFG Item Number
PBXD4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PBXD4 Wiegmann Enclosures, PBXD Series, N4 30.5 MM 4 DEEP PB 10X4X4.7 CS -GRY

MFG Item Number
PBXD4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBXD Series
Item #
PBXD4
N4 30.5 MM 4 DEEP PB 10X4X4.7 CS -GRY

PBXD Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PBXD Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. Extra deep design accomodates additional contact blocks for pushbuttons.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PBXD4
Manufacturer Wiegmann
Product Series PBXD
Family Series Wiegmann Enclosures, PBXD Series
Description N4 30.5 MM 4 Deep Pushbutton Enclosure 10X4X4.7 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 4 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 5.045 lbs
Gross Weight 6 lbs
Alternatives
1437D
1437D
Hammond Manufacturing Enclosures, 1437 Series
PBX4
PBX4
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
PBXD4S
PBXD4S
Wiegmann Enclosures, PBXD Series
PVX4
PVX4
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series