PBXD4SS
Wiegmann Enclosures, PBXD-SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBXD4SS

Wiegmann Enclosures, PBXD-SS Series

PBXD4SS

Wiegmann Enclosures, PBXD-SS Series
N4X 30.5 MM 4 DEEP PB 10X4X4.8 304SS
MFG Item Number
PBXD4SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBXD-SS Series
Item #
PBXD4SS
N4X 30.5 MM 4 DEEP PB 10X4X4.8 304SS

PBXD-SS Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Stainless Steel Grained Finish
  • 1 to 16 30.5 mm Holes
PBXD Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. Extra deep design accomodates additional contact blocks for pushbuttons.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PBXD4SS
Manufacturer Wiegmann
Product Series PBXD-SS
Family Series Wiegmann Enclosures, PBXD-SS Series
Description N4X 30.5 MM 4 Deep Pushbutton Enclosure 10X4X4.8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 4 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 6 lbs
Gross Weight 3 lbs
Alternatives
1437SSD
1437SSD
Hammond Manufacturing Enclosures, 1437SS Series