PBYX16
Wiegmann Enclosures, PBYX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBYX16

Wiegmann Enclosures, PBYX Series

PBYX16

Wiegmann Enclosures, PBYX Series
N12 30.5MM 16 PB CH 13.5X12.5X6 CS -GRY
MFG Item Number
PBYX16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBYX Series
Item #
PBYX16
N12 30.5MM 16 PB CH 13.5X12.5X6 CS -GRY

PBYX Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 4 to 42 30.5 mm Holes
PBYX Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights with extra size to allow 2.5" between centers of pushbutton holes. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Back Panel Included


Specifications

Specifications
Manufacturer Part Number PBYX16
Manufacturer Wiegmann
Product Series PBYX
Family Series Wiegmann Enclosures, PBYX Series
Description N12 30.5 MM 16 Pushbutton Continuous Hinge Enclosure 13.5X12.5X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 14 "
Nominal Width 13 "
Nominal Depth 6 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 19 lbs
Gross Weight 19 lbs
Alternatives
1489P16
1489P16
Hammond Manufacturing Enclosures, 1489 Series