PC-100-LLC-GM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC-100-LLC-GM Littelfuse Relays, Liquid Level Controller, 95-120VAC

MFG Item Number
PC-100-LLC-GM

PC-100-LLC-GM Littelfuse Relays, Liquid Level Controller, 95-120VAC

MFG Item Number
PC-100-LLC-GM
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
PC-100-LLC-GM
Liquid Level Controller, 95-120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number PC-100-LLC-GM
Manufacturer Littelfuse
Family Series Littelfuse Relays
Description Liquid Level Controller, 95-120VAC
Function Pump Down, Pump Up
Coil Voltage 240 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 0.5625 lbs
Gross Weight 0.65 lbs