PC-102CICI-DL
Littelfuse Relays, PC-102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PC-102CICI-DL Littelfuse Relays, PC-102 Series, PUMP CONTROL, 2 CHANNEL
MFG Item Number
PC-102CICI-DL

PC-102CICI-DL Littelfuse Relays, PC-102 Series, PUMP CONTROL, 2 CHANNEL

MFG Item Number
PC-102CICI-DL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, PC-102 Series
Item #
PC-102CICI-DL
PUMP CONTROL, 2 CHANNEL

PC-102 Series Information

PC‑102 is a Dual seal‑Leak detector. The inputs are used to sense seal failures on pumps. When water is detected, the associated output relay is energized. The input logic may be selected to be direct or inverted using DIP switches on the side of the device. It has two isolated form‑C output relays and two red LEDs which illuminate when the associated output relay is energized.

Specifications

Specifications
Manufacturer Part Number PC-102CICI-DL
Manufacturer Littelfuse
Product Series PC-102
Family Series Littelfuse Relays, PC-102 Series
Description PUMP CONTROL, 2 CHANNEL DUAL LEAK DETECTOR
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals UL
Net Weight 0.54 lbs
Gross Weight 0.75 lbs