PC-102CICI-LT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC-102CICI-LT Littelfuse Relays, 2-CHANNEL LEAK/TEMP. DETECTOR/2 FORM

MFG Item Number
PC-102CICI-LT

PC-102CICI-LT Littelfuse Relays, 2-CHANNEL LEAK/TEMP. DETECTOR/2 FORM

MFG Item Number
PC-102CICI-LT
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
PC-102CICI-LT
2-CHANNEL LEAK/TEMP. DETECTOR/2 FORM

Series Information

Specifications

Specifications
Manufacturer Part Number PC-102CICI-LT
Manufacturer Littelfuse
Family Series Littelfuse Relays
Description 2-CHANNEL LEAK/TEMP. DETECTOR/2 FORM C
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals UL
Net Weight 0.9 lbs
Gross Weight 0.9 lbs