PC-150RA
Appleton Conduit Mounts, K-Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC-150RA

Appleton Conduit Mounts, K-Clamps Series

PC-150RA

Appleton Conduit Mounts, K-Clamps Series
Hardware
MFG Item Number
PC-150RA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, K-Clamps Series
Item #
PC-150RA
Hardware

K-Clamps Series Information

  • Easily installation
  • Capable of withstanding heavy loads
  • Right angle and parallel type clamps and heavy‑duty u‑bolts (with hex nuts) are for rigid, IMC and EMT, emt
  • Edge type clamps are for rigid conduit only
Appleton and O‑Z/Gedney "K‑clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.

Specifications

Specifications
Manufacturer Part Number PC-150RA
Manufacturer Appleton
Product Series K-Clamps
Family Series Appleton Conduit Mounts, K-Clamps Series
Description Hardware
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Malleable Iron
Style U-Bolt Clamp
EMT Size (in) 1-1/2 "
Rigid Size (in) 1-1/2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.56 lbs
Alternatives
RAC150HD
RAC150HD
Eaton's Crouse-Hinds series Conduit Mounts