Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Pressure Switches
PC-301
Schneider Pressure Switches
Pressure Control, Adj. .05_1.0
This item cannot be canceled or returned
Description
Pressure Switches, Series
Pressure Control, Adj. .05_1.0
Specifications
Specifications
| Manufacturer Part Number |
126236 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Pressure Switches |
| Description |
Pressure Control, Adj. .05_1.0 W.C. Air Flow (12/Case) |
| Pressure Range |
0.003-0.036 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
35-140 °F |
| Current Rating |
3.1 A @ 240 VAC, 6.25 A @ 120 VAC |
| Number of Setpoints |
1 |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
1.445 lbs |
| Gross Weight |
1.6 lbs |
PC-301
Schneider Pressure Switches