Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC-643S Iboco Enclosures, 04843 PC Box 6.0x4.5x3.0 Solid Cover

MFG Item Number
PC-643S

PC-643S Iboco Enclosures, 04843 PC Box 6.0x4.5x3.0 Solid Cover

MFG Item Number
PC-643S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PC-643S
04843 PC Box 6.0x4.5x3.0 Solid Cover

Series Information

Specifications

Specifications
Manufacturer Part Number PC-643S
Manufacturer Iboco
Family Series Iboco Enclosures
Description 04843 PC Box 6.0x4.5x3.0 Solid Cover
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CE
Net Weight 0.44 lbs
Gross Weight 0.44 lbs