Series Information
| Manufacturer Part Number | PC-753C |
|---|---|
| Manufacturer | Iboco |
| Family Series | Iboco Enclosures |
| Description | 04854 PC Box 7.48x5.67x2.56 Clear Cover |
| Material | ABS Plastic |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screws |
| Panel Included | No |
| Nominal Height | 7 " |
| Nominal Width | 6 " |
| Nominal Depth | 3 " |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |