Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC-976RS

Iboco Enclosures

PC-976RS

Iboco Enclosures
04849 PC Box 9.64x7.52x6.02 Raised
MFG Item Number
PC-976RS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PC-976RS
04849 PC Box 9.64x7.52x6.02 Raised

Series Information

Specifications

Specifications
Manufacturer Part Number PC-976RS
Manufacturer Iboco
Family Series Iboco Enclosures
Description 04849 PC Box 9.64x7.52x6.02 Raised Solid Cover
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs