PC-BTWM10/2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC-BTWM10/2

WEG Electric Drives

PC-BTWM10/2

WEG Electric Drives
JUMPER 10 MM_ (2POLE) 1PACK, J2
Item Number
PC-BTWM10/2
MFG Item Number
PC-BTWM 10/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
PC-BTWM10/2
JUMPER 10 MM_ (2POLE) 1PACK, J2

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives
Manufacturer Part Number PC-BTWM 10/2
Description JUMPER 10 MM_ (2POLE) 1PACK, J2
Accessory Type Jumper
Voltage 630 V
Net Weight 0.011 lbs
Gross Weight 0.011 lbs