Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC-BTWM2.5/2 WEG Electric Wire & Cable, JUMPER 2.5 MM_ (2POLE) 1PACK, J2
MFG Item Number
PC-BTWM 2.5/2
PC-BTWM2.5/2 WEG Electric Wire & Cable, JUMPER 2.5 MM_ (2POLE) 1PACK, J2
MFG Item Number
PC-BTWM 2.5/2
This item cannot be canceled or returned
Description
JUMPER 2.5 MM_ (2POLE) 1PACK, J2
Specifications
Specifications
| Manufacturer Part Number |
PC-BTWM 2.5/2 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Wire & Cable |
| Description |
JUMPER 2.5 MM_ (2POLE) 1PACK, J2 |
| Type |
Bridge |
| For Use With |
BTWI 2.5, BTWK 2.5, BTWM 2.5, BTWY 2.5 Series |
| Number of Poles |
2 |
| Net Weight |
0.002 lbs |
| Gross Weight |
0.002 lbs |
PC-BTWM2.5/2
WEG Electric Wire & Cable