Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC-BTWM4/4 WEG Electric Wire & Cable, JUMPER 4 MM_ (4POLE) 1PACK, J2
MFG Item Number
PC-BTWM 4/4
PC-BTWM4/4 WEG Electric Wire & Cable, JUMPER 4 MM_ (4POLE) 1PACK, J2
MFG Item Number
PC-BTWM 4/4
This item cannot be canceled or returned
Description
JUMPER 4 MM_ (4POLE) 1PACK, J2
Specifications
Specifications
| Manufacturer Part Number |
PC-BTWM 4/4 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Wire & Cable |
| Description |
JUMPER 4 MM_ (4POLE) 1PACK, J2 |
| Type |
Bridge |
| For Use With |
BTWI 4, BTWK 4, BTWM 4 Series |
| Number of Poles |
4 |
| Net Weight |
0.007 lbs |
| Gross Weight |
0.007 lbs |
PC-BTWM4/4
WEG Electric Wire & Cable