Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC-BTWP6/2 WEG Electric Wire & Cable, JUMPER 6 MM_ (2POLE) 1PACK, J2
MFG Item Number
PC-BTWP 6/2
PC-BTWP6/2 WEG Electric Wire & Cable, JUMPER 6 MM_ (2POLE) 1PACK, J2
MFG Item Number
PC-BTWP 6/2
This item cannot be canceled or returned
Description
JUMPER 6 MM_ (2POLE) 1PACK, J2
Specifications
Specifications
| Manufacturer Part Number |
PC-BTWP 6/2 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Wire & Cable |
| Description |
JUMPER 6 MM_ (2POLE) 1PACK, J2 |
| Type |
Bridge |
| For Use With |
BTWP 6 |
| Number of Poles |
2 |
| Net Weight |
0.009 lbs |
| Gross Weight |
0.009 lbs |
PC-BTWP6/2
WEG Electric Wire & Cable