Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC00310401181
MFG Item Number
PC00310401181
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PC00310401181 |
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Cable Entries |
| Description |
CM 10W40/0 PE |
| Color |
Blue |
| Comments |
Blank |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
PC00310401181
Roxtec Cable Entries