PC087-H25D-C0
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC087-H25D-C0

Panduit Cable Tie Mounts, Other Clips and Clamps Series

PC087-H25D-C0

Panduit Cable Tie Mounts, Other Clips and Clamps Series
Pan-Clamp PC087-H25D-C0 Fixed Diameter
MFG Item Number
PC087-H25D-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
PC087-H25D-C0
Pan-Clamp PC087-H25D-C0 Fixed Diameter

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number PC087-H25D-C0
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Pan-Clamp heavy duty fixed diameter clamp, .87 22.1mm bundle, black, standard package.
Mounting Rubber Adhesive, Screw
Color Black
Height 0.88 "
Width 0.62 "
Depth 0.89 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 1.35 lbs
Gross Weight 1.35 lbs