Series Information
| Manufacturer Part Number | PC100/35LT |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | Enclosure, 5.1in.Hx3.1in.Wx1.4in.D, N4X, Lt Gray Polycarbonate, Lift-Off Screw Cover, Smoked Transparent Covr |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 4X |
| Nominal Height | 5 " |
| Nominal Width | 3 " |
| Nominal Depth | 1 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |