Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Grips, Plug and Connector Series
PC13W54
Bryant Electric Grips, Plug and Connector Series
CONN GRIP, .50-.61,FOR SIZE 1 DEV, GALV
This item cannot be canceled or returned
Description
Grips, Plug and Connector Series
CONN GRIP, .50-.61,FOR SIZE 1 DEV, GALV
Plug and Connector Series Information
Specifications
Specifications
| Manufacturer Part Number |
PC13W54 |
| Manufacturer |
Bryant Electric |
| Product Series |
Plug and Connector |
| Family Series |
Bryant Electric Grips, Plug and Connector Series |
| Description |
Wire and Cable Management, Plug and Connector Strain Relief Grip, I-Grip, .50-.61, For Size 1 Devices, Galvanized |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.045 lbs |
PC13W54
Bryant Electric Grips, Plug and Connector Series