Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Duracell Batteries, PC Series
PC1400
Duracell Batteries, PC Series
Battery, Procell, Alkaline, in.Cin.
This item cannot be canceled or returned
Description
Battery, Procell, Alkaline, in.Cin.
1.5 ~ 9 Volts High Discharge Rate Alkaline Manganese Dioxide Long Shelf Life Many Sizes to Choose From Duracell recognizes that people using batteries in the workplace have special requirements. That's why they offer the Procell line of professional batteries. Duracell Procell batteries are dependable, long lasting batteries.
Specifications
Specifications
Product Series
PC
Manufacturer Part Number
PC1400
Manufacturer
Duracell
Family Series
Duracell Batteries, PC Series
Description
Battery, Procell, Alkaline, in.Cin. Size, 1.5 Volts, Bulk Pack, 72 Pcs/Case
Size
C
DC Voltage
1.5 VDC
MilliAmp-Hours
6,600 mA-Hrs
Composition
Alkaline
Termination
Flat Contact
Operating Temperature
-4-129 °F
Diameter
1.03 "
Length
1.97 "
Net Weight
0.15 lbs
Gross Weight
0.15 lbs
PC1400
Duracell Batteries, PC Series