Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC1412SPK Stahlin Enclosures, PolyStar Series, Swing Panel Kit, 14in.x12in., Includes
MFG Item Number
PC1412SPK
PC1412SPK Stahlin Enclosures, PolyStar Series, Swing Panel Kit, 14in.x12in., Includes
MFG Item Number
PC1412SPK
This item cannot be canceled or returned
Description
Enclosures, PolyStar Series
Swing Panel Kit, 14in.x12in., Includes
PolyStar Series Information
Specifications
Specifications
| Manufacturer Part Number |
PC1412SPK |
| Manufacturer |
Stahlin |
| Product Series |
PolyStar |
| Family Series |
Stahlin Enclosures, PolyStar Series |
| Description |
Swing Panel Kit, 14in.x12in., Includes Mounts, Screws and Panel |
| Panel Type |
Swing |
| Perforated |
No |
| Kit |
Yes |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.45 lbs |
PC1412SPK
Stahlin Enclosures, PolyStar Series