PC15FT7
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC15FT7

HellermannTyton Cable Tie Mounts

PC15FT7

HellermannTyton Cable Tie Mounts
Fir Tree Mount Tube Clip Mounting
MFG Item Number
PC15FT7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
PC15FT7
Fir Tree Mount Tube Clip Mounting

Series Information

Specifications

Specifications
Manufacturer Part Number PC15FT7
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Fir Tree Mount Tube Clip Mounting Hole Dia .25in. Panel Thickness .12in. PA66HIRHS, Black 1000/box
Mounting Clip
Color Black
Height 1.5 "
Width 0.85 "
Depth 0.62 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs