PC1614SPK
Stahlin Enclosures, PolyStar Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PC1614SPK Stahlin Enclosures, PolyStar Series, Swing Panel Kit, 16in.x14in., Includes
MFG Item Number
PC1614SPK

PC1614SPK Stahlin Enclosures, PolyStar Series, Swing Panel Kit, 16in.x14in., Includes

MFG Item Number
PC1614SPK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PolyStar Series
Item #
PC1614SPK
Swing Panel Kit, 16in.x14in., Includes

PolyStar Series Information


Specifications

Specifications
Manufacturer Part Number PC1614SPK
Manufacturer Stahlin
Product Series PolyStar
Family Series Stahlin Enclosures, PolyStar Series
Description Swing Panel Kit, 16in.x14in., Includes Mounts, Screws and Panel
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 16 "
Nominal Width 14 "
Net Weight 2.01 lbs
Gross Weight 2.01 lbs