PC162509
Fibox Enclosures, Euronord Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC162509

Fibox Enclosures, Euronord Series

PC162509

Fibox Enclosures, Euronord Series
ENCLOSURE, 9.8in.Hx6.3in.Wx3.5in.D, POLY
MFG Item Number
PC162509
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EURONORD Series
Item #
PC162509
ENCLOSURE, 9.8in.Hx6.3in.Wx3.5in.D, POLY

EURONORD Series Information

  • Fabricated From Polycarbonate, Aluminum or Fiberglass
  • Rigid Construction (Aluminum and Fiberglass)
  • Good Resistance to Chemical Attack
  • Easy Machining with Normal Tools
  • NEMA Types 4, 4x, 6, 12, 13
  • Good Impact Resistance
  • IP 66/67; IK 08
Designed to with stand indoor or outdoor use to provide a degree of protection against splashing water, windblown dust and rain, hose directed water; undamaged by the formation of ice on the enclosure, resists corrosion.


Specifications

Specifications
Manufacturer Part Number PC162509
Manufacturer Fibox
Product Series EURONORD
Family Series Fibox Enclosures, Euronord Series
Description ENCLOSURE, 9.8in.Hx6.3in.Wx3.5in.D, POLY, NEMA1,4,4X,12,13, GRAY COVER
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 10 "
Nominal Width 6 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs