Series Information
| Manufacturer Part Number | PC233011 |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 11.8in.Hx9.1in.Wx4.3in.D, POLY, NEMA1,4,4X,12,13, GRAY COVER |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height | 12 " |
| Nominal Width | 9 " |
| Nominal Depth | 4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |