Series Information
| Manufacturer Part Number | PC250 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Terminals |
| Description | Copper Type PC - Two Bolt Parallel Grove Clamp for Wire Range Main: 4 Solid - 250 Stranded, Tap: 4 Solid - 250 Stranded. Hex-Head 3/8 inch Bolts. Overall Bolt Length 2-5/16 inches. Body 2 inches X 1-3/4 inches. |
| Wire Size Range | 4 AWG-250 kcmil |
| Material | Copper |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.66 lbs |