Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC2MF25-C Ericson Cordsets, Camlock Series, Multi Conduct Camlok Cordset #2/5
MFG Item Number
PC2MF25-C
PC2MF25-C Ericson Cordsets, Camlock Series, Multi Conduct Camlok Cordset #2/5
MFG Item Number
PC2MF25-C
This item cannot be canceled or returned
Description
Multi Conduct Camlok Cordset #2/5
Camlock Series Information
- Black, Red, Blue, White, and Green Camlock Colors
- Female and Male Ends or Female and Blunt Ends Available
- Available in Many Lengths
Specifications
Specifications
| Manufacturer Part Number |
PC2MF25-C |
| Manufacturer |
Ericson |
| Product Series |
Camlock |
| Family Series |
Ericson Cordsets, Camlock Series |
| Description |
Multi Conduct Camlok Cordset #2/5 Male/Fem 25ft. |
| Angle |
Straight |
| Input |
Camlock |
| Output |
Camlock |
| Cord Type |
W |
| Color |
Black |
| Voltage |
600 VAC |
| Current Rating |
120 A |
| Length |
25 ' |
| Wire Size Range |
2 AWG |
| Net Weight |
45 lbs |
| Gross Weight |
45 lbs |
PC2MF25-C
Ericson Cordsets, Camlock Series