PC2R10MV1
Crouzet Relays, Syr-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC2R10MV1

Crouzet Relays, Syr-Line Series

PC2R10MV1

Crouzet Relays, Syr-Line Series
Plug-in Timer, Function C, output
MFG Item Number
PC2R10MV1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Syr-Line Series
Item #
PC2R10MV1
Plug-in Timer, Function C, output

Syr-Line Series Information

  • Multifunction or Monofunction
  • Compact Body for Space Saving
  • 0.5 Seconds to 10 Days Delay Time Range
  • 1 or 2 Relay Outputs
  • 8 Pins Connections

Videos

Specifications

Specifications
Manufacturer Part Number PC2R10MV1
Manufacturer Crouzet
Product Series Syr-Line
Family Series Crouzet Relays, Syr-Line Series
Description Plug-in Timer, Function C, output 2x10A, 12-240 VACDC, 11 Pins
Operation Off Delay
Contacts DPDT
Mounting Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.5 s-240 Hrs
Max Time 240 Hrs
Coil Voltage 12-240 VAC, 12-240 VDC
Nominal Coil Voltage 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 12-240 VAC
DC Voltage 12-240 VDC
Contact Rating 10 A
Termination 11 Pin
Approvals CE, cULus
Net Weight 0.1981 lbs
Gross Weight 0.2425 lbs