PC50B
Eaton Cordsets, RhinoBox Cord Sets Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC50B

Eaton Cordsets, RhinoBox Cord Sets Series

PC50B

Eaton Cordsets, RhinoBox Cord Sets Series
3P4W PRO GRIP EXTENSION CORD 100apos;
MFG Item Number
PC50B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, RhinoBox Cord Sets Series
Item #
PC50B
3P4W PRO GRIP EXTENSION CORD 100apos;

RhinoBox Cord Sets Series Information


Specifications

Specifications
Manufacturer Part Number PC50B
Manufacturer Eaton
Product Series RhinoBox Cord Sets
Family Series Eaton Cordsets, RhinoBox Cord Sets Series
Description Eaton Rhinobox GFCI, Pro-Grip California Style Extension Cord, 50A, Black, 100 ft, Pro grip, Nylon, 6/4 felxible UL extension cord, California style, 125/250 Vac
Angle Straight
Input CA Standard
Output CA Standard
Cord Type SOOW
Color Black
Voltage 120 VAC, 240 VAC
Current Rating 50 A
Length 100 '
Wire Size Range 6/4 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs