PC50ET
Appleton Conduit Mounts, K-Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC50ET

Appleton Conduit Mounts, K-Clamps Series

PC50ET

Appleton Conduit Mounts, K-Clamps Series
1/2 IN EDGE TYPE CLP
MFG Item Number
PC50ET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, K-Clamps Series
Item #
PC50ET
1/2 IN EDGE TYPE CLP

K-Clamps Series Information

  • Easily installation
  • Capable of withstanding heavy loads
  • Right angle and parallel type clamps and heavy‑duty u‑bolts (with hex nuts) are for rigid, IMC and EMT, emt
  • Edge type clamps are for rigid conduit only
Appleton and O‑Z/Gedney "K‑clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.

Specifications

Specifications
Manufacturer Part Number PC50ET
Manufacturer Appleton
Product Series K-Clamps
Family Series Appleton Conduit Mounts, K-Clamps Series
Description 1/2 IN EDGE TYPE CLP
Type RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Malleable Iron
Style Edge
Rigid Size (in) 1/2 "
Approvals CSA
Net Weight 0.64 lbs
Gross Weight 0.64 lbs