Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Panel & Computer Interface Cables
PC6ABLU3
HellermannTyton Panel & Computer Interface Cables
Category 6A UTP Patch Cord, 3ft,
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Category 6A UTP Patch Cord, 3ft,
Specifications
Specifications
| Manufacturer Part Number |
PC6ABLU3 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Panel & Computer Interface Cables |
| Description |
Category 6A UTP Patch Cord, 3ft, Blue, 1/pkg |
| Cable Type |
Cat 6a |
| Length |
3 ' |
| Strain Relief |
Yes |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PC6ABLU3
HellermannTyton Panel & Computer Interface Cables