Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Panel & Computer Interface Cables
PC6RED5SC
HellermannTyton Panel & Computer Interface Cables
Category 6 Component Compliant
MFG Item Number
PC6RED5SC
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Category 6 Component Compliant
Specifications
Specifications
| Manufacturer Part Number |
PC6RED5SC |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Panel & Computer Interface Cables |
| Description |
Category 6 Component Compliant Patch Cord, 5ft, Red, 1/pkg |
| Cable Type |
Cat 6 |
| Length |
5 ' |
| Strain Relief |
Yes |
| Color |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PC6RED5SC
HellermannTyton Panel & Computer Interface Cables