Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Panel & Computer Interface Cables
PC6YEL14S
HellermannTyton Panel & Computer Interface Cables
Category 6 Channel Compliant Patch
MFG Item Number
PC6YEL14S
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Category 6 Channel Compliant Patch
Specifications
Specifications
| Manufacturer Part Number |
PC6YEL14S |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Panel & Computer Interface Cables |
| Description |
Category 6 Channel Compliant Patch Cord, 14ft. Long, Yellow, 1/pkg |
| Cable Type |
Cat 6 |
| Length |
14 ' |
| Strain Relief |
Yes |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PC6YEL14S
HellermannTyton Panel & Computer Interface Cables