Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC7-VBL7S2S1S5S6T1 Sprecher + Schuh Visual Signaling Devices, Perfect 70 Series, Perfect 70 Tower Light 24VAC/D.
MFG Item Number
PC7-VBL7S2S1S5S6T1
PC7-VBL7S2S1S5S6T1 Sprecher + Schuh Visual Signaling Devices, Perfect 70 Series, Perfect 70 Tower Light 24VAC/D.
MFG Item Number
PC7-VBL7S2S1S5S6T1
This item cannot be canceled or returned
Description
Visual Signaling Devices, Perfect 70 Series
Item #
PC7-VBL7S2S1S5S6T1
Perfect 70 Tower Light 24VAC/D.
Perfect 70 Series Information
Specifications
Specifications
| Manufacturer Part Number |
PC7-VBL7S2S1S5S6T1 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
Perfect 70 |
| Family Series |
Sprecher + Schuh Visual Signaling Devices, Perfect 70 Series |
| Description |
Perfect 70 Tower Light 24VAC/D |
| Number of Tiers |
2 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Steady |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Amber, Blue, Green |
| Mounting |
Panel |
| Approvals |
CE, cULus |
| Protection Rating |
IP66, IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PC7-VBL7S2S1S5S6T1
Sprecher + Schuh Visual Signaling Devices, Perfect 70 Series