Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Labels, Pre-Printed Clip-On Wire Markers Series
PCA07-0
Panduit Labels, Pre-Printed Clip-On Wire Markers Series
StrongHold PCA07-0 Clip-On Wire Marker
This item cannot be canceled or returned
Description
Labels, Pre-Printed Clip-On Wire Markers Series
StrongHold PCA07-0 Clip-On Wire Marker
Pre-Printed Clip-On Wire Markers Series Information
- Non‑adhesive markers grip tightly to wire/cable
- Markers supplied on application wand tool
- Chevron cut keeps multiple markers aligned
- Black legend is embossed into wire marker clip
- Temperature Range: ‑22 F to 194 F (‑30C to 90C)
Specifications
Specifications
| Manufacturer Part Number |
PCA07-0 |
| Manufacturer |
Panduit |
| Product Series |
Pre-Printed Clip-On Wire Markers |
| Family Series |
Panduit Labels, Pre-Printed Clip-On Wire Markers Series |
| Description |
Clip-On Wire Markers, .08-.10 Wire OD, Black/White 300 PC, Legend: '0'. |
| Application |
Pipe & Valve Marking |
| Material Type |
Acetal |
| Text Color |
Black |
| Background Color |
White |
| Label Height |
0.11 " |
| Label Width |
0.115 " |
| Legend |
0 |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |
PCA07-0
Panduit Labels, Pre-Printed Clip-On Wire Markers Series