PCA07-1
Panduit Labels, Pre-Printed Clip-On Wire Markers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCA07-1

Panduit Labels, Pre-Printed Clip-On Wire Markers Series

PCA07-1

Panduit Labels, Pre-Printed Clip-On Wire Markers Series
StrongHold PCA07-1 Clip-On Wire Marker
MFG Item Number
PCA07-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Pre-Printed Clip-On Wire Markers Series
Item #
PCA07-1
StrongHold PCA07-1 Clip-On Wire Marker

Pre-Printed Clip-On Wire Markers Series Information

  • Non‑adhesive markers grip tightly to wire/cable
  • Markers supplied on application wand tool
  • Chevron cut keeps multiple markers aligned
  • Black legend is embossed into wire marker clip
  • Temperature Range: ‑22 F to 194 F (‑30C to 90C)

Specifications

Specifications
Manufacturer Part Number PCA07-1
Manufacturer Panduit
Product Series Pre-Printed Clip-On Wire Markers
Family Series Panduit Labels, Pre-Printed Clip-On Wire Markers Series
Description Clip-On Wire Markers, .08-.10 Wire OD, Black/White 300 PC, Legend: '1'.
Application Pipe & Valve Marking
Material Type Acetal
Text Color Black
Background Color White
Label Height 0.11 "
Label Width 0.115 "
Net Weight 0.03 lbs
Gross Weight 0.048 lbs