PCA23-4
Panduit Labels, Pre-Printed Clip-On Wire Markers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCA23-4

Panduit Labels, Pre-Printed Clip-On Wire Markers Series

PCA23-4

Panduit Labels, Pre-Printed Clip-On Wire Markers Series
StrongHold PCA23-4 Clip-On Wire Marker,
MFG Item Number
PCA23-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Pre-Printed Clip-On Wire Markers Series
Item #
PCA23-4
StrongHold PCA23-4 Clip-On Wire Marker,

Pre-Printed Clip-On Wire Markers Series Information

  • Non‑adhesive markers grip tightly to wire/cable
  • Markers supplied on application wand tool
  • Chevron cut keeps multiple markers aligned
  • Black legend is embossed into wire marker clip
  • Temperature Range: ‑22 F to 194 F (‑30C to 90C)

Specifications

Specifications
Manufacturer Part Number PCA23-4
Manufacturer Panduit
Product Series Pre-Printed Clip-On Wire Markers
Family Series Panduit Labels, Pre-Printed Clip-On Wire Markers Series
Description StrongHold PCA23-4 Clip-On Wire Markers are non-adhesive markers that grip tightly to wire/cable. Their chevron cut keeps multiple markers on a cable aligned. Markers are supplied on an application wand tool for easy installation. Suitable for wires with
Application Pipe & Valve Marking
Material Type Acetal
Text Color Black
Background Color White
Label Height 0.3 "
Label Width 0.19 "
Net Weight 0.05 lbs
Gross Weight 0.058 lbs