PCAA25
Penn Union Connectors, PCAA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCAA25

Penn Union Connectors, PCAA Series

PCAA25

Penn Union Connectors, PCAA Series
Aluminum Parallel Clamp
MFG Item Number
PCAA25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, PCAA Series
Item #
PCAA25
Aluminum Parallel Clamp

PCAA Series Information

  • Manufactured from high strength aluminum extruded alloy
  • For aluminum, copper, ACSR, and AR* conductors
  • Designed for tap and parallel connections
  • Assembled with high strength stainless steel bolts and flatwashers
  • Serrated grooves provide increased conductor contact and improve mechanical performance
  • For aluminum to copper applications, it is recommended to install the aluminum conductor above the copper conductor to minimize corrosion
  • For factory applied oxide inhibitor, suffix catalog number with "‑BF"
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Manufacturer Part Number PCAA25
Manufacturer Penn Union
Product Series PCAA
Family Series Penn Union Connectors, PCAA Series
Description Aluminum Parallel Clamp
Wire Size Range 400 kcmil, 397.5 18/1, 2/0 str. AR
Number of Contacts 2
Approvals RUS
Net Weight 0.98 lbs
Gross Weight 0.98 lbs